Merck Millipore Millex Syringe Filter Hydrophilic PTFE Non-Sterile SLCR033NK 1pc
Rp45.999.900
Persediaan
Spesifikasi Produk
| Model Number | SLCR033NK |
|---|---|
| Unit | 1pc |
| Bubble Point (bar) | '≥1.6, air with water at 23°C |
| Chemistry | Hydrophilic Polytetrafluoroethylene (PTFE) |
| Color Code | Light Blue |
| Device Material | Polypropylene |
| Filter Code | LCR |
| Filter Diameter (mm) | 33 |
| Filtration Area (cm²) | 4.5 |
| Fitting Inlet | Female Luer-Lok |
| Height (mm) | 27 |
| Hold-up Volume (µL) | ≤ 80 after air purge |
| Housing Material | Polypropylene (PP) |
| Key Applications | Analytical Sample Prep |
| Material Size | 1000 |
| Maximum Inlet Pressure (bar) | 8.6 (125psi) |
| Maximum Operating Temperature (°C) | 45 |
| Pore Size (µm) | 0.45 |
| Process Volume (ml) | ≤100 |
| Sample Type | AqueousOrganic |
| Sterility | Non-Sterile |
| Wettability | Hydrophilic |
| Berat (Kg) | 17.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SLCR033NS: 50 per packSLCR033NB: 250 per packSLCR033NK: 1000 per packHPLcertified for low levels of Uabsorbing extractables.Applications:Sple Filtration Prior to UHPLC, HPLC, S, andass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsOverview of NoSterileillex Syringe Filters with Hydrophilic PTF Lowest extractables, optizing background levels of sensitive analyses like UHPLC and Filtration of proteicontaining aqueous or organic solution Available in0.20icr and0.45icr pore sizes and three dieters to suit your application needs Polypropylene housingaterial offers low levels of extractables and broad chical cpatibility
Feature
Application : Replaces SLCR025NK, 0.45?m pore size, 33mm diameter, Millex-LCR hydrophilic PTFE membraneKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan