Merck Millipore Millex GV 13mm Durapore PVDF SLGVX13TL non-sterile 0.22?m 1pc

#Nomor SKU S020644598
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number SLGVX13TL
Unit 1pc
Bubble Point (bar) '≥3.4, air with water at 23°C
Chemistry Hydrophilic Polyvinylidene Fluoride (PVDF)
Color Code Yellow
Device Material Polypropylene
Filter Code GV
Filter Diameter (mm) 13
Filtration Area (cm²) 0.8
Fitting Inlet Female Luer-Lok
Flow Rate (L/minute) 16
Height (mm) 48
Hold-up Volume (µL) ≤ 15 after air purge
Housing Material Polypropylene (PP)
Maximum Inlet Pressure (bar) 10 (150psi)
Maximum Operating Temperature (°C) 45
Pore Size (µm) 0.22
Process Volume (ml) ≤10
Quality Level MQ400
Sterility Non-Sterile
Water Flow Rate (ml/minute x cm²) 16
Wettability Hydrophilic
Berat (Kg) 3.6
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of NoSterileillex Syringe Filters with Durapore (PVDF)bran Low protein binding toinize interaction with your sple andaxize recovery Cpatible with aqueous andild organic solution Available in0.22icr and0.45icr pore sizes and three dieters to suit your application needs Housingaterials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chical cpatibility Available inultiple Pack Sizes:SKU ending with NS-NS): 50 per packSKU ending with NL-NL): 100 per packSKU ending with TL-TL): 100 per pack. These syringe filters have a tube outletSKU ending with NB-NB): 250 per packSKU ending with NK-NK): 1000 per packApplications: Sple Filtration Prior to UHPLC, HPLC, S, andass Spec; Solvent Filtration; Filtration of Biological Sples and Protein Solutions
Feature
Application : 0.22?m pore size, 13mm diameter, Millex-GV Durapore ( PVDF ) membrane, hydrophilic

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan