Merck Millipore Membrane Filter 3.0µm Pore Size Wh Pl SSWP04700 100/Pk 47mm 1pc
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | SSWP04700 |
|---|---|
| Unit | 1pc |
| Airflow Rate (L/minute x cm²) | 30 |
| Bubble Point (bar) | '≥0.7, air with water at 23°C |
| Chemistry | Mixed Cellulose Esters (MCE) |
| Filter Code | SSWP |
| Filter Color | White |
| Filter Diameter (mm) | 47 |
| Filter Surface | Plain |
| Material Size | Hydrophilic, 3.0µm, 47mm, white, plain, 100 |
| Maximum Operating Temperature (°C) | 75 |
| Pore Size (µm) | 3 |
| Porosity (%) | 0.83 |
| Protein Binding (µg/cm²) | 150 |
| Quality Level | MQ400 |
| Refractive Index | 1.495 |
| Thickness (µm) | 150 |
| Water Flow Rate (ml/minute x cm²) | 320 |
| Wettability | Hydrophilic |
| Berat (Kg) | 1.4 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Biologically inertixtures of cellulose acetate and cellulose nitrate haveadeMilliporebrane filters one of theost widely usedbranes in analytical and research applications.Millipore filters without Triton surfactant containin ounts of wetting agent and have a lower water extractable content than standardMillipore filters.Features & Benefits: Versatile filter for biological and enviroentalonitoring applications Available in a range of pore sizes, colored black or white, with or without a gridded surface Cpatible with ethylene oxide, gma irradiation, and autoclave sterilizationethods
Feature
Application : 47mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic, white, 100 discsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%203_0%C2%B5m%20Pore%20Size%20Wh%20Pl/Merck%20Millipore%20Membrane%20Filter%203_0%C2%B5m%20Pore%20Size%20Wh%20Pl%20SSWP04700%20100%2FPk%2047mm%201pc/pbS020643911-1.jpg)