Merck Millipore Durapore PVDF Membrane Filter 0.45µm HVLP00010 10ft 1pc

#Nomor SKU S020632663
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number HVLP00010
Unit 1pc
Airflow Rate (L/minute x cm²) 4
Bubble Point (bar) '≥1.55, air with water at 23°C
Chemistry Hydrophilic Polyvinylidene Fluoride (PVDF)
Filter Code HVLP
Filter Color White
Filter Diameter (mm) Not Applicable
Filter Surface Plain
Filter Type Screen filter
Material Size PVDF, Hydrophilic, 0.45µm, white, plain, 1 roll x 10ft
Maximum Operating Temperature (°C) 85
Pore Size (µm) 0.45
Porosity (%) 0.7
Quality Level MQ400
Refractive Index 1.42
Thickness (µm) 125
Water Flow Rate (ml/minute x cm²) >2.6
Wettability Hydrophilic
Berat (Kg) 8.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duraporebranes provide high flow rates and throughput, low extractables and broad chical cpatibility. Hydrophlic Duraporebrane binds far less protein than nylon, nitrocellulose, or PTFEbranes.Features & Benefits Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs Duraporebrane filters have very low protein binding toinize interaction with your sple andaxize recovery
Feature
Application : 0.45?m pore size, hydrophilic PVDF, 1 roll x 10ft

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan