Merck Millipore Centricon Plus 70 Centrifugal Filter UFC701008 10K Nmwl 8Pk 1pc
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | UFC701008 |
|---|---|
| Unit | 1pc |
| Centrifugal Application | Protein Concentration and Desalting |
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear |
| Device Material | Filtrate collection cup, sample filter cup, concentrate/retentate cup and cap: Polypropylene |
| Diameter (cm) | 6 |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 19 |
| Hold-up Volume (µL) | 75 |
| Key Applications | Protein ExtractionProtein PurificationSample Prep |
| Length (mm) | 121 |
| Material Size | Ultracel-PL Membrane, 10kDa, 8 |
| Minimum Final Concentrate Volume (µL) | 350 |
| NMWL (KDa) | 10 |
| Quality Level | MQ400 |
| Sterility | Non-Sterile |
| Volume (ml) | 15-70 |
| Berat (Kg) | 2.9 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Centricon Plu70 centrifugal filter is a disposable, singluse device designed for rapid processing of aqueous biological solutions in voles ranging fr 15 to 7l. It is cpatible with swinginbucket centrifuges only. The Centricon Plu70 device can concentrateost 7l solutions down to 350 ?L in just 25inutes (se solutionsay take slightly longer) 90% typical recovery 50X to 200X concentration Low holup vole Polypropylene housinginizes binding Deadstop prevents spinning to dryness Ready to use. Nothing to assble Applications Concentrating and desalting chratography coln eluates Concentratingonoclonal antibodies Concentrating proteins or viruses fr culture supernatants Clarifying tissue hogenates and cell lysates Buffer exchange or diafiltration
Feature
Application : 10 kDa cutoff, 15ml to 70ml volumeKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan