Merck Millipore Amicon Centrifugal Filter Unit UFC803096 MWL 96pk PLTK 4ml 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | UFC803096 |
|---|---|
| Unit | 1pc |
| Centrifugal Application | Protein Concentration and Desalting |
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear with pink cap |
| Device Material | Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene |
| Diameter (mm) | 17.3 |
| Filter Code | PLTK |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 3 |
| Key Applications | Protein ExtractionProtein Purification |
| Length (mm) | 124 |
| Material Size | 96 |
| Minimum Final Concentrate Volume (µL) | 50 |
| NMWL (KDa) | 30 |
| Quality Level | MQ400 |
| Sterility | Non-Sterile |
| Support material | Regenerated cellulose |
| Volume (ml) | 4 |
| Length (inch) | 4.88 |
| Berat (Kg) | 5.7 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ICON ULTR4 l 30 KDa cutoff. Available in 3 pack sizes. UFC803008 8 pack UFC803024 24 pack UFC803096 96 pack High recovery Ultracel regenerated cellulosebrane in a range ofolecular weight cuoffs High retentate recovery of greater than 90% Verticalbrane reduces concentration polarization for ultrfast spin tes (as fast as 5inutes) Heasealedbraneinizes downstre extractables 100% integrity tested for reliable perfoance Convenient spleonitoring with translucent housing and vole gradations Direct pipette sple access elinates processing step to recover concentrate High concentration factors of 8100X Applications: Concentration of biological sples containing antigens, antibodies, enzes, nucleic acids, oricroorganis Purification ofacrolecular cponents found in tissue culture extracts or cell lysates and protein roval prior to HPLC Concentration of dilute or prpurified proteins fr coln eluents Desalting, buffer exchange and protein dialysis
Feature
Application : Ultracel-30 regenerated cellulose membrane, 4ml sample volumeKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan