Lesso PP-R Straight Pipe/Pipa PPR PN 12.5 1/2inch 1pc
Rp54.900
Persediaan
Spesifikasi Produk
| Model Number | PN 12.5 |
|---|---|
| Unit | 1pc |
| Diameter Pipe (inch) | 1/2 |
| Size (mm) | 20 |
| Length Pipe (m) | 4 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
- High Temperature Resistance: the maximum sustained working temperature is up to 70°C, the maximum transient temperature is up to 95°C.
- Heat Preservation: low thermal conductivity which is only 1/1500 of brass pipe, and 1/250 of steel pipe.
- Non-toxic: no heavy metal additives, would not be covered with dirt or contaminated by bacterium.
- Corrosion Resistance: resist chemical matters and electron chemical corrosion.
- High Flow Capacity: smooth interior walls and low friction result in low flow resistance and high volume.
- Excellent Flexibility: can be supplied in coil.
- Low Installation Costs: light weight and ease of installation can reduce installation costs
- Longevity: more than 50 years under proper use
- Recycled and Environment-friendly
- Heat Preservation: low thermal conductivity which is only 1/1500 of brass pipe, and 1/250 of steel pipe.
- Non-toxic: no heavy metal additives, would not be covered with dirt or contaminated by bacterium.
- Corrosion Resistance: resist chemical matters and electron chemical corrosion.
- High Flow Capacity: smooth interior walls and low friction result in low flow resistance and high volume.
- Excellent Flexibility: can be supplied in coil.
- Low Installation Costs: light weight and ease of installation can reduce installation costs
- Longevity: more than 50 years under proper use
- Recycled and Environment-friendly
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan