Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) 250kW 1pc

#Nomor SKU S020597511
Wishlist
Rp169.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Power (HP) 340.0
Power (kW) 250.0
Number of Pole 4P
Voltage (V) 380/660
Thermistor for Motor Yes
Berat (Kg) 1700.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This
motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design.

TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushing
machineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others.

TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
Feature
Squirrel Cage Three Phase Induction Motor.
Totally Enclosed Fan Cooled (Tefc), Foot Mounted (B3).
Class F - Insulation, IP 55, 220/380V or 380/660V, 50/60Hz.
Bearing NSK/FAG, Thermistor For Motor > 11Kw, Heater For Motor >75Kw.
LE1 Efficiency Standard & LEC Dimension Standard.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan