Tombow Correction Tape CT-CC CT-CC5C80 Pink 5mmx6m 1pc
Rp11.900
Persediaan
Spesifikasi Produk
| Model Number | CT-CC5C80 |
|---|---|
| Unit | 1pc |
| Color | Pink |
| Size (mm x m) | 5x6 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Small but easy-to-use high performance correction tape.
Designed with the shape and quality to tackle the difficulty to hold and unreliability which are typical problems of small correction tape. Its functionality as a tool is emphasized based on the MONO brand's design philosophy "simple ease of use".
Precaution for Use.
- Do not use it for purposes other than correcting mistakes on paper.
- Do not press the rewind button while in use.
- The correction tape may peel when rewritten with writing instruments such as mechanical pencils.
- Lines written on the tape may fade depending on the type of ink.
- Copying and printing the paper on which the tape is used may cause paper jams or printing failure.
- The correction tape may not adhere to the paper printed with certain types of copying machines and printers.
- Avoid exposure to high temperature, high humidity, and direct sunlight when storing.
Designed with the shape and quality to tackle the difficulty to hold and unreliability which are typical problems of small correction tape. Its functionality as a tool is emphasized based on the MONO brand's design philosophy "simple ease of use".
Precaution for Use.
- Do not use it for purposes other than correcting mistakes on paper.
- Do not press the rewind button while in use.
- The correction tape may peel when rewritten with writing instruments such as mechanical pencils.
- Lines written on the tape may fade depending on the type of ink.
- Copying and printing the paper on which the tape is used may cause paper jams or printing failure.
- The correction tape may not adhere to the paper printed with certain types of copying machines and printers.
- Avoid exposure to high temperature, high humidity, and direct sunlight when storing.
Feature
8.4mm wide tape. Ideal for correcting handwritten letters. Convenient for masking large letters in faxes, etc.
Compact body.
The compact body of 26 mm by 71 mm is small but easy to use. It is thick enough to hold easily and the wide body ensures stability.
Tape-stabilizing pivoting head.
The pivoting head stabilizes the tape on the paper's surface.
The movable head stabilizes the tape (contact angle) to adhere to paper properly in a horizontal way.
Head cover protects the tape when stored (It can be secured to the body while in use).
Precise anti-reverse mechanism.
Prevents the tape from sagging and moving backwards.
Environmental products.
- Eco Mark certified product.
- Conformance to the Act on Promoting Green Purchasing.
- Posted on the GPN Eco-products Database.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan