OPTIBELT ZR Performance Neoprene Timing Belts XL 432 Width Range 101-200 101mm 1 Pc
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | XL 432 |
|---|---|
| Unit | 1 Pc |
| Pitch Length (inch) | 43.2 |
| Pitch Length (mm) | 1097.28 |
| Number of Teeth | 216 |
| Sleeve width (mm) | 500 |
| Belt Width (mm) | 101 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
Feature
Construction detailsCord
Polychloroprene rubber core. Glass fiber tension cords
Wrap
Reinforced polyamide tooth cover. Oil resistant top layer fabric
Use
-ULTIMATE PERFORMANCE Large diameter glass fiber cords and aramid blended core provide superior strength and pulling force. -DURABLE Fabric cover provides for increased wear and chemical resistance. -STRENGTH aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength. -TEMPERATURE RANGE Increased operation range -22 to 212°F. -ANTI-STATIC 8M and 14M profiles meet ISO 9563 anti-static requirements
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan