OPTIBELT OMEGA Performance Timing Belts 276 3M Width Range 301-400 303mm 1 Pc

#Nomor SKU S019170374
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 276 3M
Unit 1 Pc
Pitch Length (mm) 276
Number of Teeth 92
Sleeve width (mm) 470
Belt Width (mm) 303
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
Feature
Construction details :
Cord :
Polychloroprene rubber core. Glass fiber tension cords
Wrap :
Reinforced polyamide tooth cover. Oil resistant top layer fabric
Certified ISO 9563 anti-static constructions available
Use
-ULTIMATE PERFORMANCE Large diameter glass fiber cords and aramid blended core provide superior strength and pulling force. -LOW-NOISE OMEGA tooth design and fabric cover for quieter operation. -DURABLE Fabric cover provides for increased wear and chemica

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan