OPTIBELT ZR Performance Neoprene Timing Belts XL 124 Width Range 401-500 403mm 1 Pc
Rp969.900
Persediaan
Spesifikasi Produk
| Unit | 1 Pc |
|---|---|
| Pitch Length (inch) | 12.4 |
| Pitch Length (mm) | 314.96 |
| Number of Teeth | 62 |
| Sleeve width (mm) | 470 |
| Belt Width (mm) | 403 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
Feature
-ULTIMATE PERFORMANCELarge diameter glass fiber cords and aramid blended core provide superior strength and pulling force.
-DURABLE
Fabric cover provides for increased wear and chemical resistance.
-STRENGTH
aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength.
-TEMPERATURE RANGE
Increased operation range -22 to 212°F.
-ANTI-STATIC
8M and 14M profiles meet ISO 9563 anti-static requirements
Use
Construction details Cord Polychloroprene rubber core. Glass fiber tension cords Wrap Reinforced polyamide tooth cover. Oil resistant top layer fabric
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan