Castrol Compressor Oils Aircol SN 100 18L 1pail
Rp9.399.900
Persediaan
Spesifikasi Produk
| Model Number | Aircol SN 100 |
|---|---|
| Unit | 1pail |
| Volume (L) | 18 |
| ISO Viscosity Grade | 100 |
| Kinematic Viscosity (mm²/s) | '10.3 at 100°C |
| Viscosity Index | 89 |
| Relative Density (g/mL) | '0.96 at 15°C |
| Pour Point (°C) | -40 |
| Berat (Kg) | 18.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Aircol SN 68 and 100 are diester based synthetic lubricants with excellent oxidation resistance and low carbon-forming tendency.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Warning
All packages should be stored under cover. Where outside storage is unavoidable drums should be laid horizontally to avoid the possible ingress of water and the obliteration of drum markings. Products should not be stored above 600°C, exposed to hot sun or freezing conditions.Use
Aircol SN 68 and 100 were developed to cope with the severe operating conditions experienced in reciprocating air compressors operating at high compression ratios and high discharge temperatures of up to 220 deg C. Under these conditions#cm# Aircol SN 68 and 100 offer a much reduced carbon forming tendency and extended oil life when compared to mineral oil. Whilst Aircol SN 68 was primarily intended for the use in reciprocating air compressors#cm# it may also be used in certain types of turbocharger#cm# where it will provide significant in-service benefits when compared with mineral based lubricants.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Castrol%20Compressor%20Oils/Castrol%20Compressor%20Oils%20Aircol%20SN%20100%2018L%201pail/buS018535426-1.jpg)