Castrol Compressor Oils Aircol LPT 68 209L 1drum
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | Aircol LPT 68 |
|---|---|
| Unit | 1drum |
| Volume (L) | 209 |
| Density at 15°C (kg/m³) | 900 |
| Kinematic Viscosity (mm²/s) | '7.3 at 100°C |
| Pour Point (°C) | -36 |
| Pour Point Temperature (°F) | -33 |
| Flash Point (°C) | 185 |
| Flash Point Temperature (°F) | 365 |
| Acid Number (mg KOH/g) | 0.01 |
| Berat (Kg) | 209.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Castrol Aircol LPT Range (previously called Energol LPT) are refrigeration compressor lubricants formulated from highly refined naphthenic base oils for use in both large and industrial and small domestic refrigeration units.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Use
The Aircol LPT range is formulated to function as lubricants and coolants#cm# as well as sealants in refrigerating compressors. They maintain good lubrication properties at the high temperatures reached during the compression phase and good fluidity at the low temperatures within the evaporators. Excellent lubrication of the moving parts in the compressor as well as recycling of the oil#cm# entrained into the system by the refrigerant#cm# are therefore ensured. The chemical stability of the Aircol LPT oils prevents them from reacting with the refrigerants used in refrigeration systems to form potentially disruptive breakdown products. All Aircol LPT grades are suitable for use in systems using Ammonia (NH3) or halogenated hydrocarbons. They can also be used where good low temperature flow properties are required in the lubricant.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Castrol%20Compressor%20Oils/Castrol%20Compressor%20Oils%20Aircol%20LPT%2068%20209L%201drum/9yS018535358-1.jpg)