Castrol Compressor Oils Aircol PD 100 209L 1drum
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | Aircol PD 100 |
|---|---|
| Unit | 1drum |
| Volume (L) | 209 |
| Density (g/mL) | '0.885 at 15°C |
| Kinematic Viscosity (mm²/s) | '11.4 at 100°C |
| Viscosity Index | 98 |
| Sequence I (ml) | 30/0 |
| Flash Point (°C) | 253/487 |
| Flash Point Temperature (°F) | 487 |
| Berat (Kg) | 209.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Castrol Aircol PD range of compressor lubricants are based upon highly refined mineral oils and carefully chosen additives. They are intended for the lubrication of both reciprocating and rotary air compressors.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Use
The Castrol Aircol PD grades are ashless oils recommended for the lubrication of rotors#cm# bearings and gears in rotary compressors#cm# especially the oil flooded screw type with delivery temperatures of up to 120°C. The Castrol Aircol PD compressor oils exhibit low carbon forming tendencies and meet the requirements of the DIN 51506 VD-L classification for reciprocating compressors having air discharge temperatures up to 220ºC. Selection of the required viscosity grade should be based upon the compressor manufacturers' recommendation#cm# however as a general guide Castrol Aircol PD 32 and 46 are suitable for oil flooded rotary compressors#cm# whilst Aircol PD 68 and 100 would be selected for lubricating the crankcase and cylinders of reciprocating compressors. Castrol Aircol PD 150 is recommended for sliding vane compressors#cm# or for reciprocating units operating at high ambient temperatures. Castrol Aircol PD range is classified as follows: DIN 51506 VD-L. ISO 6743/3 Compressor Oils - DAA and DAB for reciprocating air compressors#cm# DAG for rotary air compressors. Castrol Aircol PD meets the requirements (for appropriate viscosity grade) of major compressor manufacturers such as Atlas Copco#cm# Champion#cm# Sullair#cm# Compair/Broomwade#cm# Ingersoll-Rand#cm# Kaeser and Bauer.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Castrol%20Compressor%20Oils/Castrol%20Compressor%20Oils%20Aircol%20PD%20100%20209L%201drum/9aS018535334-1.jpg)