WACKER NEUSON Internal Vibrators IRFU 30/230 1unit
Rp65.999.900
Persediaan
Spesifikasi Produk
| Model Number | IRFU 30/230 |
|---|---|
| Unit | 1unit |
| Diameter Head (mm) | 30 |
| Length (mm) | 353 |
| Effective Diameter (cm) | 40 |
| Vibration (rpm) | 12000 |
| Voltage (V) | 220-240 |
| Current (A) | 2.2 |
| Engine/Motor | High-frequency squirrel-cage induction motor with integrated electronic frequency converter in the switch box |
| Frequency (Hz) | 50-60 |
| Feed Cable (m) | 15 |
| Operating Weight (kg) | 11.5 (Protective hose 5m), 14.7 (Protective hose 18m) |
| Berat (Kg) | 9.7 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 09 March 2026 |
Informasi Produk
Description
The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation.
- Integrated frequency converter.
- Reliable operation, even if the input voltages fluctuate and when used with generators.
- Sealed electronics.
- Made in Germany.
- Available in different hose lengths.
- Integrated frequency converter.
- Reliable operation, even if the input voltages fluctuate and when used with generators.
- Sealed electronics.
- Made in Germany.
- Available in different hose lengths.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan