NOK Dust Seal LBH Type LBH 400 416 10 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | LBH 400 416 10 |
|---|---|
| Unit | 1pc |
| Inside Diameter (mm) | 400.0 |
| Outside Diameter (mm) | 416.0 |
| Thickness (mm) | 10.0 |
| Model | LBH |
| Part Number | CL0529-C0 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 06 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function.
It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
Lip material: Nitrile rubber.
It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
Lip material: Nitrile rubber.
Feature
- Operating temperature range: -25 to 100°C.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan