NOK Seal Dual Packing Dust USI Type USI 112 125 9 1pc
Rp98.900
Persediaan
Spesifikasi Produk
| Model Number | USI 112 125 9 |
|---|---|
| Unit | 1pc |
| Inside Diameter (mm) | 112.0 |
| Outside Diameter (mm) | 125.0 |
| Thickness (mm) | 9.0 |
| Model | USI |
| Part Number | FU1179-S0 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 06 September 2020 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil.
With a small cross-section design, it can be installed in the integrated groove.
Measures are taken to prevent damage due to back pressure.
With a small cross-section design, it can be installed in the integrated groove.
Measures are taken to prevent damage due to back pressure.
Feature
- Maximum operating pressure: Up to 21MPa. - Operating temperature range: -35 to 80°C.
- Speed: 0.03 to 1.0m/s.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan