NOK Dual Packing Dust Seal USH Type USH 50 60 6 1pc

#Nomor SKU S018488791
Wishlist
Rp28.000
Persediaan

Spesifikasi Produk

Model Number USH 50 60 6
Unit 1pc
Inside Diameter (mm) 50.0
Outside Diameter (mm) 60.0
Thickness (mm) 6.0
Model USH
Part Number CU0619-K0
Berat (Kg) 1.0
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc.
It can be used for both piston seals and rod seals.
It can be used in the integrated groove.
Feature
- Maximum operating pressure: Up to 14MPa (with packing only) Up to 21MPa (with backup ring).
- Operating temperature range: -25 to 100°C.
- Speed: 0.008 to 1.0m/s.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan