NOK Seal Dual Packing Dust UPH Type UPH 155 180 15 1pc

#Nomor SKU S018485851
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number UPH 155 180 15
Unit 1pc
Inside Diameter (mm) 155.0
Outside Diameter (mm) 180.0
Thickness (mm) 15.0
Model UPH
Part Number CU1391-D2
Berat (Kg) 2.0
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 02 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc.
It can be used for both piston seals and rod seals.
It has a large cross-section design and can be used in a wide range of applications.
Feature
- Maximum operating pressure: Up to 15MPa (with packing only) Up to 32MPa (with backup ring).
- Operating temperature range: -25 to 100°C.
- Speed: 0.008 to 1.0m/s.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait