KRISBOW Tangga Hidrolik Dc Single Column 10291119 10m/11.7m 1unit

#Nomor SKU S018049091
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number 10291119
Unit 1unit
Type Single Column
Material Alumunium and Steel
Maximum Loading Capacity (kg) 125 (1 occupants)
Max. Platform Height (m) 10
Maximum Working Height (m) 11.7
Platform Size (m) 0.60x0.55
Power DC Power
Berat (Kg) 222.7
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk mengaktifkan garansi produk ini, silakan kunjungi link berikut ini: https://prodreg.klgsys.com/en/product-registration/creation/KWI
Feature
Made from Aluminum and Steel material.
Equipped with a Safety Guard Rail.
Equipped with an Emergency Stop Button.
Equipped with a Manual Release Valve.
Equipped with Polyurethane wheels.
Equipped with a Platform.
Equipped with a Stabilizer.
Equipped with a Leveling Indicator.
Equipped with Two Operations Controllers.
Made from Aluminum and Steel material, which is strong, sturdy, and stable.
Equipped with a Safety Guard Rail, which provides protection for workers when working at height.
Equipped with an Emergency Stop Button, which functions to cut off the current in the Unit in the event of a disturbance.
Equipped with a Manual Release Valve, which functions to reduce the Platform manually without Power.
Equipped with Polyurethane wheels, which function so that the Unit is easy to maneuver.
Equipped with a Platform, which functions as a work area for workers.
Equipped with a Stabilizer, which functions to make the Unit stable when in use.
Equipped with a Leveling Indicator, which functions to fill the Unit position equally with the surface.
Equipped with Two Operations Controllers, which serve to provide 2 operational options.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait