KRISBOW Kompresor Angin 10029613 12bar 380V 3Ph 3HP 120L 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | 10029613 |
|---|---|
| Unit | 1unit |
| Power (hp/kW) | 3/2.2 |
| Voltage (V/Ph) | 380/3 |
| Frequency (Hz) | 50 |
| Maximum Air Displacement (L/minute) | 200 |
| Maximum Air Displacement (CFM) | 7 |
| Working Pressure (Bar/Psi) | 12/176 |
| Cylinder (Ømm x piece) | 65x1/51x1 |
| Rotation Speed of Air Compressor (rpm) | 950 |
| Tank Volume (L) | 120 |
| Packing Dimensions (cm) | 131x53x87 |
| Type | Belt Driven Two Stage |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 06 September 2020 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Compressor 3HP, 120L, 12bar, 380V, 3Ph
Feature
Adjustable belt tension only # 2HpSteel case of air filter
100% copper winding induction motor
pressure switch
safety valve
Easy to loosen or tighten belt and make it easy to replace
Air filter not easily broken
motor generated less heat and more efficient in generating power
Automatically turns the compressor on and off to maintain pressure on the tank
over pressure on the tank will be discharged automatically
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||