EBA Deskside Paper Shredder Strip Cut (Penghancur Kertas) EBA 2331S 4mm 1unit

#Nomor SKU S017397773
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number EBA 2331S
Unit 1unit
Volume (L) 120
Dimensions (mm) 930x538x470
Power (V) 230
Frequency (Hz) 50
Motor Capacity (W) 640
Feed Opening (mm) 310
Shred Size (mm) 4
Sheet Capacity 26-28
Phase Single
Berat (Kg) 52.0
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Attractively priced office shredder with 310mm (12inch) feed opening for A3.

Solid steel cutting shafts.
- Robust and durable: high-quality paper clip proof cutting shafts with lifetime guarantee under conditions of fair wear and tear.

Easy-Switch.
- Ease of operation: intelligent multifunction switch ­element with integrated optical signals indicating the operational status.

ECC-Electronic capacity control.
- This electronic feature indicates the used sheet capacity during shredding process to 
avoid paper jams.

Convenient shred bin.
- The environmentally-friendly shred bin can be removed easily and cleanly from the cabinet. The bin can be used with or without disposible shred bag.

Automatic functions.
- Tried and tested: Reliable printed circuit board controlling all automatic functions of the shredder including the energy saving mode.

First-class components.
- Quality in every detail: cabinet with adjustable metal hinges and attractively designed swivel castors.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan