EBA Deskside Paper Shredder Strip Cut (Penghancur Kertas) EBA 2127S 4mm 1unit

#Nomor SKU S017397766
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number EBA 2127S
Unit 1unit
Volume (L) 75
Dimensions (mm) 870x500x377
Power (V) 230
Frequency (Hz) 50
Motor Capacity (W) 580
Feed Opening (mm) 260
Shred Size (mm) 4
Sheet Capacity 18-20
Phase Single
Berat (Kg) 30.0
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Centralised office document shredder with 75 litres shred bin volume.

Patented safety flap.
- Extremely safe: electronically controlled safety flap in the feed opening to keep fingers, ties or other objects away from the cutting shafts.

Easy-Switch.
- Ease of operation: intelligent multifunction switch ­element with integrated optical signals indicating the operational status.

First-class components.
- Quality in every detail: cabinet with adjustable metal hinges and attractively designed swivel castors.

Convenient shred bin.
- The environmentally-friendly shred bin can be removed easily and cleanly from the cabinet. The bin can be used with or without disposible shred bag.

Automatic functions.
- Tried and tested: Reliable printed circuit board controlling all automatic functions of the shredder including the energy saving mode.

Solid steel cutting shafts.
- Robust and durable: high-quality paper clip proof cutting shafts with lifetime guarantee under conditions of fair wear and tear.

Product characteristics.
- SPS-(Safety Protection System) package: patented, electronically controlled, transparent safety flap in the feed opening as additional safety element; EASYSWITCH-intelligent control element indicating the operational status of the shredder with varying colour codes and back-lit symbols; automatic reverse and power cut-off (avoids paper jams); automatic stop if the shred bin is full; electronic door protection via a magnetic proximity switch; double motor protection; ZERO ENERGY standby mode: Complete, automatic disconnection from power supply after 30 minutes.
- Photo cell controlled automatic start and stop. High-quality, paper clip proof cutting shafts from special hardened steel with lifetime guarantee. Strip cut model suitable for shredding the most common CDs/DVDs.
- Quiet but powerful single phase motor. Fully closed gear box housing and durable gears. High-quality wooden cabinet, mobile on castors. Convenient environmentally-friendly shred bin (no disposable shred bags required).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan