HCP Pump Submersible Sewage F Series (Pompa Celup Limbah) F-32TP W/ CUTTER 220V 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | F-32TP W/ CUTTER |
|---|---|
| Unit | 1pc |
| Power (kW) | 1.5 |
| Power (HP) | 2 |
| Voltage (V) | 220 |
| Phase | 1 |
| Dischagre (Inch) | 3 |
| Number of Pole | 2P |
| Head (m) | 14.2 | 5.6 |
| Capacity (L/minute) | 100 | 800 |
| Complete With | Elbow EB3-130 PF, 80mm, 3inch |
| Berat (Kg) | 34.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Deskripsi
Pompa ini juga dapat disebut pompa lumpur, pompa banjir
Dapat digunakan untuk pompa sedot/kuras banjir
Dapat digunakan untuk pompa sedot/kuras banjir
Feature
- A precision manufactured motor is achieved by utilizing the highest standard of quality control. All rotors adopt heat treatment methods for drive shaft assembling, and stator winding impregnated with varnish that is heat dried in an industrial oven. The Water Resistance for Pump can reach IP68 Grade.- HCP's professional assembly line, complimented with a synthesized production test, ensures the highest level of final pump quality.
- Standard accessories include : cable with an epoxy resin sealed water-resistant cable base, AC thermal motor protector, dual mechanical seals and lip seal design.
- The F-05A is an extremely practical pump, with an oil filled motor
and single seal design (CA/CE).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HCP%20Pump%20Submersible%20Sewage%20F%20Series%20(Pompa%20Celup%20Limbah)%20F-32TP%20W%2F%20CUTTER%20220V%201pc/oqS017232890-1.jpg)