HiKOKI Cordless Impact Driver WH 18DBDL2 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | WH 18DBDL2 |
|---|---|
| Unit | 1unit |
| Capacity (mm) | Bolt : M5-M18, High Tensuin Bolt : M5-M14 |
| Impact Rate (rpm) | 0-3400 |
| No Load Speed (rpm) | 0-900/1900/2100/2900 |
| Overall Length (mm) | 124 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
HiKOKI WH18DBDL2/J4 18V Cordless Impact Driver Brushless - Bare Unit
From Hitachi comes their latest products under the new HiKOKI name.
The HiKOKI WH18DBDL2/J4 is an Impact Driver with a high power brushless motor delivering a maximum tightening torque of 207Nm. It has an IP56 rating for dust resistance & waterproofing and triple hammer mechanism with three anvils for higher power and extended life.
- Longer Battery Life
- Upto 50% increased run time per battery for more work with less downtime
- Increased Durability
- High tool durability via low friction motor, which produces less heat
- Increased Power and Performance
- Thanks to improved electrical efficiency and power transfer
From Hitachi comes their latest products under the new HiKOKI name.
The HiKOKI WH18DBDL2/J4 is an Impact Driver with a high power brushless motor delivering a maximum tightening torque of 207Nm. It has an IP56 rating for dust resistance & waterproofing and triple hammer mechanism with three anvils for higher power and extended life.
- Longer Battery Life
- Upto 50% increased run time per battery for more work with less downtime
- Increased Durability
- High tool durability via low friction motor, which produces less heat
- Increased Power and Performance
- Thanks to improved electrical efficiency and power transfer
Feature
- 4 mode speed selection for a variety of jobs:- Sm: soft mode (delicate work)
- Nm: normal mode
- Pm: power mode (heavy work)
- SEm: self-drilling screws
- Electric brake
- 3 mode LED worklight: always on/automatic/always off
- Soft grip handle
- Forward & reverse switch
- Side hook can be fitted on right or left
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan