SKF Thrust Ball Bearings 52202 Double Direction 1pc
Rp479.900
Persediaan
Spesifikasi Produk
| Model Number | 52202 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 10 |
| Outside Diameter D (mm) | 32 |
| Height H (mm) | 22 |
| Basic Dynamic Load Rating C (kN) | 15.9 |
| Basic Static Load Rating C0 (kN) | 25 |
| Reference Speed (rpm) | 5300 |
| Limiting Speed (rpm) | 7500 |
| Axial Load Capability | Double-direction |
| Number of Rows | 2 |
| Cage | Sheet metal |
| Housing Washer Type | Flat |
| Tolerance Class | Normal |
| Bearing Material | Bearing steel |
| Coating | Without |
| Inner Diameter Housing Washer D1 (mm) | ≈ 17 |
| Height Shaft Washer B (mm) | 5 |
| Chamfer Dimension Housing Washer r1,2 (mm) | min. 0.6 |
| Chamfer Dimension Shaft Washer r3,4 (mm) | min. 0.3 |
| Abutment Diameter Shaft da (mm) | 15 |
| Abutment Diameter Housing Da Max (mm) | max. 22 |
| Fillet Radius Housing ra (mm) | max. 0.6 |
| Fillet Radius Shaft rb (mm) | max. 0.3 |
| Fatigue Load Limit Pu (kN) | 0.915 |
| Minimum Load Factor (A) | 0.0038 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Double direction thrust ball bearings can accommodate axial loads in both directions, but they must not be subjected to any radial load. Their separable components facilitate mounting/dismounting and maintenance inspections, and many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit.
Warning
Image may differ from product. See technical specification for details.Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||