SKF Thrust Ball Bearings 51312 Single Direction 1pc

#Nomor SKU S017215701
Wishlist
Rating:
100% of 100
(3)
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number 51312
Unit 1pc
Bore Diameter d (mm) 60
Outside Diameter D (mm) 110
Height H (mm) 35
Basic Dynamic Load Rating C (kN) 101
Basic Static Load Rating C0 (kN) 224
Reference Speed (rpm) 2200
Limiting Speed (rpm) 3000
Axial Load Capability Single-direction
Number of Rows 1
Cage Sheet metal
Housing Washer Type Flat
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Outside Diameter Shaft Washer d1 (mm) ≈ 110
Inner Diameter Housing Washer D1 (mm) ≈ 62
Chamfer Dimension Washer r1,2 (mm) min. 1.1
Abutment Diameter Shaft da Min (mm) min. 90
Abutment Diameter Housing Da Max (mm) max. 80
Fillet Radius ra (mm) max. 1
Fatigue Load Limit Pu (kN) 8.3
Minimum Load Factor (A) 0.26
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
51312
Thrust ball bearings, single direction

Bearing data
- Tolerances: table 1

Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk