51112
Thrust ball bearings, single direction
Bearing data
- Tolerances: table 1
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
SKF Thrust Ball Bearings 51112 Single Direction 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | 51112 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 60 |
| Outside Diameter D (mm) | 85 |
| Height H (mm) | 17 |
| Basic Dynamic Load Rating C (kN) | 41.6 |
| Basic Static Load Rating C0 (kN) | 122 |
| Reference Speed (rpm) | 3600 |
| Limiting Speed (rpm) | 5000 |
| Axial Load Capability | Single-direction |
| Number of Rows | 1 |
| Cage | Sheet metal |
| Housing Washer Type | Flat |
| Tolerance Class | Normal |
| Bearing Material | Bearing steel |
| Coating | Without |
| Outside Diameter Shaft Washer d1 (mm) | ≈ 85 |
| Inner Diameter Housing Washer D1 (mm) | ≈ 62 |
| Chamfer Dimension Washer r1,2 (mm) | min. 1 |
| Abutment Diameter Shaft da Min (mm) | min. 75 |
| Abutment Diameter Housing Da Max (mm) | max. 70 |
| Fillet Radius ra (mm) | max. 1 |
| Fatigue Load Limit Pu (kN) | 4.55 |
| Minimum Load Factor (A) | 0.077 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Warning
Image may differ from product. See technical specification for details.Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||