SKF Thrust Ball Bearings 51102 Single Direction 1pc

#Nomor SKU S017215145
Wishlist
Rating:
100% of 100
(3)
Rp139.900
Persediaan

Spesifikasi Produk

Model Number 51102
Unit 1pc
Bore Diameter d (mm) 15
Outside Diameter D (mm) 28
Height H (mm) 9
Basic Dynamic Load Rating C (kN) 10.6
Basic Static Load Rating C0 (kN) 18.3
Reference Speed (rpm) 8500
Limiting Speed (rpm) 12000
Axial Load Capability Single-direction
Number of Rows 1
Cage Sheet metal
Housing Washer Type Flat
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Outside Diameter Shaft Washer d1 (mm) ≈ 28
Inner Diameter Housing Washer D1 (mm) ≈ 16
Chamfer Dimension Washer r1,2 (mm) min. 0.3
Abutment Diameter Shaft da Min (mm) min. 23
Abutment Diameter Housing Da Max (mm) max. 20
Fillet Radius ra (mm) max. 0.3
Fatigue Load Limit Pu (kN) 0.67
Minimum Load Factor (A) 0.0017
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
51102
Thrust ball bearings, single direction

Bearing data
- Tolerances: table 1

Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk