SKF Square Flanged Ball Bearing Tipe FY TF FY 60 TF with Set Screw Locking, Cast Iron Housing, ISO 1pc

#Nomor SKU S017210812
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number FY 60 TF
Unit 1pc
Shaft Diameter (mm) 60
Housing Overall Width (mm) 52
Width, Total (mm) 73.7
Centre Distance Between Bolt Holes (mm) 143
Bearing Width, Total (mm) 65.1
Basic Dynamic Load Rating C (kN) 52.7
Basic Static Load Rating C0 (kN) 36
Limiting Speed (rpm) 3400
Housing Type Flanged
Flanged Housing Type Square
Number of Bolt Holes for Fasteners 4
Fastening Bolt Hole Type Plain
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rubber Seating Ring Without
Material, Housing Cast iron
Bearing Material Bearing steel
Coating Without
Sealing, Bearing Seal and flinger on both sides
Sealing Type Contact, standard
Sealing, Unit Optional end cover
Lubricant Grease
Relubrication Hole With
Grease Fitting With
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FY 60 TF
Square flanged ball bearing units
Warning
Image may differ from product. See technical specification for details.
Feature
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan