SKF Square Flanged Ball Bearing Tipe FY TF FY 25 TF with Set Screw Locking, Cast Iron Housing, ISO 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | FY 25 TF |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 25 |
| Housing Overall Width (mm) | 30 |
| Width, Total (mm) | 38.8 |
| Centre Distance Between Bolt Holes (mm) | 70 |
| Bearing Width, Total (mm) | 34.1 |
| Basic Dynamic Load Rating C (kN) | 14 |
| Basic Static Load Rating C0 (kN) | 7.8 |
| Limiting Speed (rpm) | 7000 |
| Housing Type | Flanged |
| Flanged Housing Type | Square |
| Number of Bolt Holes for Fasteners | 4 |
| Fastening Bolt Hole Type | Plain |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rubber Seating Ring | Without |
| Material, Housing | Cast iron |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing, Bearing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Sealing, Unit | Optional end cover |
| Lubricant | Grease |
| Relubrication Hole | With |
| Grease Fitting | With |
| Bore Diameter d (mm) | 25 |
| Outer Diameter of Inner Ring d1 (mm) | ≈ 33.74 |
| Overall Width A (mm) | 30 |
| Flange Width A1 (mm) | 12 |
| Depth of Centring Recess A3 (mm) | 3.2 |
| Standout of End Cover A5 (mm) | 20.5 |
| Width of Inner Ring B (mm) | 34.1 |
| Overall Bearing Width B1 (mm) | 34.1 |
| Distance From Locking Device Side Face to Thread Centre B4 (mm) | 5 |
| Top External Diameter Db1 (mm) | 65 |
| Base External Diameter Db2 (mm) | 71 |
| Diameter of Housing Centering Recess Dc (mm) | 74.6 |
| Distance Between Attachment Bolts J (mm) | 70 |
| Overall Length L (mm) | 95 |
| Diameter of Attachment Bolt Hole N (mm) | 11.5 |
| Distance From Locking Device Side Face to Raceway Centre s1 (mm) | 19.8 |
| Overall Unit Width T (mm) | 38.8 |
| Housing Thread for Grease Fitting RG | 1/4-28 UNF |
| Axial Position of the Housing Thread R1 (mm) | 21 |
| Diameter of Head Sphere of Grease Fitting DN (mm) | 6.5 |
| Hexagonal Key Size for the Grease Fitting SWN (mm) | 7 |
| Thread of Grease Fitting GN | 1/4-28 SAE-LT |
| Distance of Dowel Pins J6 (mm) | 83 |
| Axial Offset of Dowel Pins J7 (mm) | 19 |
| Recommended Diameter for Dowel Pins N4 (mm) | 4 |
| Fatigue Load Limit Pu (kN) | 0.335 |
| Catatan | Limiting speed with shaft tolerance h6 |
| Set Screw | M6x0.75 |
| Hexagonal Key Size for Set Screw (mm) | 3 |
| Recommended Tightening Torque for Set Screw (N m) | 4 |
| Recommended Diameter for Attachment Bolts (mm) | 10 |
| Recommended Diameter for Attachment Bolts (inch) | 0.375 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Warning
Image may differ from product. See technical specification for details.Feature
- Resist high levels of contamination- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan