SKF Sprockets PHS 12B PHS 12B-1B28 Simplex with Single Hub and Rough Stock Bore, European Standards (EN) 1pc

#Nomor SKU S017208987
Wishlist
Rp509.900
Persediaan

Spesifikasi Produk

Model Number PHS 12B-1B28
Unit 1pc
Bore Max (mm) 58
Bore Min (mm) 20
Hub Diameter (mm) 95
Pitch (mm) 19.05
Pitch Diameter (mm) 170.13
Width, Total (mm) 40
Material Steel
Number of Teeth 28
Sprocket Type B
Standard BS
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sprockets are available in many sizes, to fit a variety of design solutions. These simplex sprockets have a rough stock bore and hub profile on one side of the sprocket to connect to the shaft. With a comprehensive range, you can easily find the correct sprocket size for your application. As standard, all sprockets are made from high-quality steels and have a black oxide coating, and sizes up to and including 25 tooth have hardened teeth.
Warning
Image may differ from product. See technical specification for details.
Feature
- Manufactured according to international global standards
- Made from high-grade steel and carbon steel





Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait