SKF J2 Type Single Row Tapered Roller Bearings 32226 J2 1pc

#Nomor SKU S017205665
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Model Number 32226 J2
Unit 1pc
Bore Diameter d (mm) 130
Outside Diameter D (mm) 230
Basic Static Load Rating C0 (kN) 1660
Basic Dynamic Load Rating C (kN) 1012
Cage Sheet metal
Number of Rows 1
Sealing Without
Lubricant None
Coating Without
Limiting Speed (rpm) 2800
Bore Type Cylindrical
Relubrication Feature Without
Reference Speed (rpm) 1600
Locating Feature, Bearing Outer Ring None
Bearing Part Complete bearing
Matched Arrangement No
Total Width T (mm) 135.5
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components



Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait