SKF J2/Q Type Single Row Tapered Roller Bearings 32218 J2/Q 1pc
Rp749.900
Persediaan
Spesifikasi Produk
| Model Number | 32218 J2/Q |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 90 |
| Outside Diameter D (mm) | 160 |
| Basic Static Load Rating C0 (kN) | 340 |
| Basic Dynamic Load Rating C (kN) | 309 |
| Cage | Sheet metal |
| Number of Rows | 1 |
| Sealing | Without |
| Lubricant | None |
| Coating | Without |
| Limiting Speed (rpm) | 4000 |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Reference Speed (rpm) | 3400 |
| Locating Feature, Bearing Outer Ring | None |
| Bearing Part | Complete bearing |
| Matched Arrangement | No |
| Total Width T (mm) | 42.5 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Warning
Image may differ from product. See technical specification for details.Feature
- High radial and axial load carrying capacity- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan