SKF BJ2/Q Type Single Row Tapered Roller Bearings 32205 BJ2/Q 1pc

#Nomor SKU S017205474
Wishlist
Rp159.900
Persediaan

Spesifikasi Produk

Model Number 32205 BJ2/Q
Unit 1pc
Bore Diameter d (mm) 25
Outside Diameter D (mm) 52
Total Width T (mm) 19.25
Width of Inner Ring B (mm) 18
Width of Outer Ring C (mm) 15
Contact Angle (°) 21.25
Basic Dynamic Load Rating C (kN) 35.8
Basic Static Load Rating C0 (kN) 44
Reference Speed (rpm) 9500
Limiting Speed (rpm) 13000
Bearing Part Complete bearing
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Sheet metal
Arrangement of Contact Angle (double-row bearing) Not applicable
Matched Arrangement No
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan