SKF E-2RS1TN9 Type Self-Aligning Ball Bearings 2310 E-2RS1TN9 1pc

#Nomor SKU S017198929
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number 2310 E-2RS1TN9
Unit 1pc
Bore Diameter d (mm) 50
Outside Diameter D (mm) 110
Width B (mm) 40
Basic Dynamic Load Rating C (kN) 43.6
Basic Static Load Rating C0 (kN) 14
Reference Speed (rpm) 11000
Limiting Speed (rpm) 4000
Retaining Feature, Inner Ring None
Locating Feature, Bearing Outer Ring None
Number of Rows 2
Bore Type Cylindrical
Cage Non-metallic
Radial Internal Clearance CN
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Seal on both sides
Sealing Type Contact
Lubricant Grease
Relubrication Feature Without
Recess Diameter Inner Ring d2 (mm) ≈ 62.9
Recess Diameter Outer Ring D2 (mm) ≈ 95.2
Chamfer Dimension r1,2 (mm) min. 2
Abutment Diameter Shaft da Min (mm) min. 61
Abutment Diameter Shaft da Max (mm) max. 62.5
Abutment Diameter Housing Da Max (mm) max. 99
Fillet Radius ra (mm) max. 2
Fatigue Load Limit Pu (kN) 0.72
Permissible Angular Misalignment α (°) 1.5
Limiting Value (e) 0.24
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning ball bearings, with seals on both sides, have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See technical specification for details.
Feature
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life


Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan