SKF ETN9 Type Self-Aligning Ball Bearings 2203 ETN9 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | 2203 ETN9 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 17 |
| Outside Diameter D (mm) | 40 |
| Width B (mm) | 16 |
| Basic Dynamic Load Rating C (kN) | 10.6 |
| Basic Static Load Rating C0 (kN) | 2.55 |
| Reference Speed (rpm) | 34000 |
| Limiting Speed (rpm) | 24000 |
| Retaining Feature, Inner Ring | None |
| Locating Feature, Bearing Outer Ring | None |
| Number of Rows | 2 |
| Bore Type | Cylindrical |
| Cage | Non-metallic |
| Radial Internal Clearance | CN |
| Tolerance Class | Normal |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Shoulder Diameter Inner Ring d1 (mm) | ≈ 23.83 |
| Shoulder Diameter Outer Ring D1 (mm) | ≈ 33.4 |
| Chamfer Dimension r1,2 (mm) | min. 0.6 |
| Abutment Diameter Shaft da Min (mm) | min. 21.2 |
| Abutment Diameter Housing Da Max (mm) | max. 35.8 |
| Fillet Radius ra (mm) | max. 0.6 |
| Fatigue Load Limit Pu (kN) | 0.132 |
| Permissible Angular Misalignment α (°) | 2.5 |
| Limiting Value (e) | 0.43 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
2203 ETN9
Self-aligning ball bearings
Bearing data
- Tolerances: Normal, JS7
- Radial internal clearance: table
Bearing interfaceS
- Seat tolerances for standard conditions
- Tolerances and resultant fits
Self-aligning ball bearings
Bearing data
- Tolerances: Normal, JS7
- Radial internal clearance: table
Bearing interfaceS
- Seat tolerances for standard conditions
- Tolerances and resultant fits
Warning
Image may differ from product. See technical specification for details.Feature
- Accommodate static and dynamic misalignment- Excellent high-speed performance
- Excellent light load performance
- Low friction
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan