SKF Seal Felt (Sil Oli) TSN 620 C 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | TSN 620 C |
|---|---|
| Unit | 1pc |
| Outside Diameter D (mm) | 163.5 |
| Shaft Diameter da (mm) | 90 |
| Housing Groove Diameter (mm) | 167.5 |
| Width B (mm) | 14 |
| Accessory Type | Housing seal |
| Sealing Type | Felt |
| Material | Felt with aluminium and nitrile rubber elements |
| Diameter of Seal Groove Dc (mm) | 167.5 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
Felt seals provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt and shaft, transforming the seal into a non-contact, gap-type seal. Felt seals do not limit axial movements of the shaft. When ordering, please note that one item (seal pack) contains two seals (four halves).
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Cost-effective
- Suitable for relatively high shaft speeds
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Seal%20Felt%20(Sil%20Oli)%20TSN%20620%20C%201pc/l5S017194761-2.jpg)