SKF Seal Labyrinth TSN 519 S 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | TSN 519 S |
|---|---|
| Unit | 1pc |
| Outside Diameter D (mm) | 138.5 |
| Shaft Diameter da (mm) | 85 |
| Housing Groove Diameter (mm) | 141 |
| Width B (mm) | 24 |
| Accessory Type | Housing seal |
| Sealing Type | Labyrinth |
| Material | Steel with silicone element |
| Diameter of Seal Groove Dc (mm) | 141 |
| Distance to Side Face c (mm) | 14 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
SNL housing seals are the first barrier against contamination. For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals, and for highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing.
Warning
Image may differ from product. See technical specification for details.Feature
- Good protection from contamination- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan