SKF Rod Ends with a Female Thread SIR 50 ES with Clamping Screws, Requires Maintenance 1pc

#Nomor SKU S017193030
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number SIR 50 ES
Unit 1pc
Bore Diameter, Bearing Inner Ring (mm) 50
Outside Diameter, Housing Eye (mm) 118
Width, Bearing Inner Ring (mm) 35
Thread Designation M45x1.5
Width, Housing Eye (mm) 40.5
Centre Height, Housing (from end of shank) (mm) 105
Housing Length, Total (mm) 169
Basic Dynamic Load Rating C (kN) 156
Basic Static Load Rating C0 (kN) 280
Sliding Contact Surface Combination Steel/steel, standard
Material, Housing Steel
Material, Inner Ring Bearing steel
Material, Outer Ring Bearing steel
Maintenance Relubrication required
Size Bolt with Internal Hexagon M12
Attachment Feature, Rod End Shank Right-hand female thread and clamping screws
Sealing Without
Bore Diameter d (mm) 50
Diameter Head d2 (mm) max. 118
Material Constant 330
Width Inner Ring B (mm) 35
Thread G M45x1.5
Width Head C1 (mm) max. 40.5
Height Shank End Face - Centre Rod End Eye h1 (mm) 105
Angle Of Tilt α (°) 6
Raceway Diameter Inner Ring dk (mm) 66
Housing Diameter Shank d4 (mm) max. 62.5
Length Threat l3 (mm) min. 46
Length (height) Housing l4 (mm) max. 169
Distance Shank Chamfer - Centre Rod End Eye l7 (mm) min. 54
Width Shank N (mm) max. 90
Thickness Shank Base for Clamping Bolts N1 (mm) max. 38
Chamfer Dimension Bore r1 (mm) min. 0.6
Tightening Torque Bolt with Internal Hexagon (N m) 84
Specific Dynamic Load Factor (N/mm²) 100
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SIR 50 ES
Rod ends with a female thread

Rod end data
- Tolerances
- Radial internal clearance
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to relubricate
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait