SKF Rod Ends with a Female Thread SI 8 E Requires Maintenance 1pc

#Nomor SKU S017192644
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number SI 8 E
Unit 1pc
Bore Diameter, Bearing Inner Ring (mm) 8
Outside Diameter, Housing Eye (mm) 25
Width, Bearing Inner Ring (mm) 8
Thread Designation M8
Width, Housing Eye (mm) 6.5
Centre Height, Housing (from end of shank) (mm) 36
Housing Length, Total (mm) 50
Basic Dynamic Load Rating C (kN) 5.5
Basic Static Load Rating C0 (kN) 12.9
Sliding Contact Surface Combination Steel/steel, standard
Material, Housing Steel
Material, Inner Ring Bearing steel
Material, Outer Ring Bearing steel
Maintenance Relubrication required
Attachment Feature, Rod End Shank Right-hand female thread
Sealing Without
Bore Diameter d (mm) 8
Material Constant 330
Diameter Head d2 (mm) max. 25
Width Inner Ring B (mm) 8
Thread G M8
Width Head C1 (mm) max. 6.5
Height Shank End Face - Centre Rod End Eye h1 (mm) 36
Angle Of Tilt α (°) 15
Raceway Diameter Inner Ring dk (mm) 13
Diameter Shank d4 (mm) ≈ 13
Length Threat l3 (mm) min. 15
Length (height) Housing l4 (mm) max. 50
Length Wrench Flat l5 (mm) ≈ 9
Distance Shank Chamfer - Centre Rod End Eye l7 (mm) min. 11
Size Wrench w (mm) 11
Chamfer Dimension Bore r1 (mm) min. 0.3
Specific Dynamic Load Factor (N/mm²) 100
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SI 8 E
Rod ends with a female thread

Rod end data
- Tolerances
- Radial internal clearance
Warning
Image may differ from product. See technical specification for details.
Feature
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount





Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait