SKF Treker Reversible TMMR 80F 1pc

#Nomor SKU S017192521
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number TMMR 80F
Unit 1pc
Width of Grip External (mm) 41-83
Effective arm Length (mm) 98
Total Arm Length (mm) 146
Claw Height (mm) 7
Claw Length (mm) 14
Claw Width (mm) 19
Spindle Head, Hexagon Size (mm) 17
Puller Or Adapter Hexagon Size (mm) 22
Total Spindle Length (mm) 178
Pulling Force (max) (kN) 40
Recommended Applications For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
Suitable for Bearing Dismounting from Tapered Seating (conical shaft) Yes
Suitable for Workpiece Dismounting from a Housing Yes, with spindle support (not included)
Suitable Bearing Type(s) All
Dismounting Force Generation Spindle
Special Features Reversible arms;Selflocking arms
Number of arms 2
Width of Grip Internal (mm) 95-97
Maximum Spindle Torque (N m) 75
Spindle Nose Piece No
Colour Metallic
Material Alloy engineering steels, hardened and tempered
Coating Zinc coated
Kandungan 1x Puller TMMR 80F;1x Tube of spindle grease LGEV2/0.035;1x Printed instructions for use
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reversible jaw pullers
Versatile and robust pullers for internal and external pulling jobs
The multi-purpose SKF Reversible jaw pullers are suitable for internal and external pulling of bearings and other components. The standard range of eight pullers can accommodate a wide range of bearing and component sizes. The four largest TMMR..F pullers are also available with extra long arms as a standard option (TMMR ….XL). The extra long arms help to dismount bearings and components placed far from the shaft end and can be further extended by adding extension pieces.

- An essential and versatile tool for every workshop allows for external and internal pulling applications
- Self-locking arms for easy adjustment of width of grip
- Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use
- Wide gripping range from 23 mm (0.9 in.) internal to 350 mm (13.8 in.) external, enables many bearings and components to be dismounted
- Unlike many similar pullers, the pullers can be used up to their full rated load capacity without permanently deforming the puller arms
- Arms and beam are zinc passivated for enhanced corrosion resistance and easy cleaning
- The extra long arm extension pieces, designed to be easy to fit and remove, can be used to further increase the effective arm length. Using extension pieces does not compromise the overall puller strength
- The SKF Reversible Jaw Pullers can also be supplied in three different sets, complete with a workshop stand
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy adjustment of the width of grip with self-locking arms
- Essential and versatile tools for every workshop for internal and external pulling appliactions
- Enhanced corrosion resistance and easy cleaning with zinc passivated arms and beam
- No permanent deformation of puller arms when used up to maximum withdrawl force
- Optional accessories further increase the versatility of the puller

Suitable for Workpiece Dismounting from a Cylindrical Seating (straight shaft) : Yes
Suitable for Bearing Dismounting from Sleeves (adapter/withdrawal sleeve with a straight shaft) : Yes
Suitable for Workpiece Dismounting from a Blind Arrangement (housing with shaft) : No

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan