SKF GEZ ES-2RS Type Radial Spherical Plain Bearings GEZ 200 ES-2RS 1pc

#Nomor SKU S017192385
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number GEZ 200 ES-2RS
Unit 1pc
Bore Diameter d (mm) 50.8
Outside Diameter D (mm) 80.963
Width, Inner Ring (mm) 44.45
Width Outer Ring C (mm) 38.1
Basic Dynamic Load Rating C (kN) 224
Basic Static Load Rating C0 (kN) 670
Sliding Contact Surface Combination Steel/steel, standard
Material, Inner Ring Bearing steel
Material, Outer Ring Bearing steel
Maintenance Relubrication required
Radial Internal Clearance CN
Sealing Seal on both sides
Sealing Type Double-lip
Relubrication Feature With
Width B (mm) 44.45
Angle Of Tilt α (°) 6
Raceway Diameter Inner Ring dk (mm) 73.025
Width Annular Lubrication Groove at Outer Ring b (mm) 4.4
Width Annular Lubrication Groove at Inner Ring b1 (mm) 5
Diameter Lubrication Hole (outer ring) M (mm) 4
Chamfer Dimension Bore r1 (mm) min. 0.6
Chamfer Dimension Outer Ring r2 (mm) min. 1
Abutment Diameter Shaft da Min (mm) min. 55.1
Abutment Diameter Shaft da Max (mm) max. 57.9
Abutment Diameter Housing Da Min (mm) min. 72.4
Abutment Diameter Housing Da Max (mm) max. 75.9
Fillet Radius Shaft ra (mm) max. 0.6
Fillet Radius Housing rb (mm) max. 1
Specific Dynamic Load Factor (N/mm²) 100
Specific Static Load Factor (N/mm²) 300
Material Constant 330
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GEZ 200 ES-2RS
Radial spherical plain bearings

Bearing data
- Tolerances
- Radial internal clearance

Radial location of bearings
- Recommended fits
Warning
Image may differ from product. See technical specification for details.
Feature
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads



Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait