SKF Pillow Block Housing SNL 526 1pc
Rp7.499.900
Persediaan
Spesifikasi Produk
| Model Number | SNL 526 |
|---|---|
| Unit | 1pc |
| Diameter of Bearing Seat Da (mm) | 230 |
| Width of Bearing Seat Ca (mm) | 90 |
| Centre Height (pillow block) (mm) | 150 |
| Centre Distance Between Bolt Holes (mm) | 380 |
| Attachment Bolt Diameter (mm) | 24 |
| Housing Type | Plummer/pillow block |
| Housing Configuration | Two-piece |
| Mounting Arrangement | Through shaft/Shaft end |
| Number of Bolt Holes for Fasteners | 2 |
| Material, Housing | Cast iron |
| Bearing Housing Seal Type | Without |
| Housing Lubrication Feature/Possibility | Grease |
| Tolerance Class of Bearing Seat Diameter | G7 |
| Centre Height of Bearing Seat H1 (mm) | 150 |
| Bore Diameter Db (mm) | 167.5 |
| Overall Width A (mm) | 190 |
| Foot Width A1 (mm) | 130 |
| Thread of Relubrication Holes G1 | 1/8-27 NPSF |
| Overall height H (mm) | 290 |
| Foot Height H2 (mm) | 50 |
| Overall Length L (mm) | 445 |
| Distance Between Attachment Bolts J (mm) | 380 |
| Length of Attachment Bolt Hole N (mm) | 35 |
| Width of Attachment Bolt Hole N1 (mm) | 28 |
| Inside Width Between Seal Grooves A3 (mm) | 156 |
| Width of Seal Groove A4 (mm) | 6 |
| Distance to Seal Groove Back Face A5 (mm) | 11 |
| Width at Bore Diameter A6 (mm) | 15 |
| Diameter of Seal Groove Dc (mm) | 177.5 |
| Distance Between Dowel Pins J6 (mm) | 414 |
| Axial Offset of Dowel Pins J7 (mm) | 46 |
| Diameter of Dowel Pins N4 (mm) | max. 12 |
| Breaking Load at 0° Load Angle (kN) | 900 |
| Breaking Load at 55° Load Angle (kN) | 900 |
| Breaking Load at 90° Load Angle (kN) | 540 |
| Breaking Load at 120° Load Angle (kN) | 410 |
| Breaking Load at 150° Load Angle (kN) | 360 |
| Breaking Load at 180° Load Angle (kN) | 450 |
| Breaking Load, Axial (kN) | 295 |
| Load to Reach Yield Point at 120° Load Angle (kN) | 900 |
| Load to Reach Yield Point at 150° Load Angle (kN) | 520 |
| Load to Reach Yield Point at 180° Load Angle (kN) | 450 |
| Housing Material | Cast iron |
| Corrosion Protection | Paint -in accordance with ISO 12944-2, corrosivity category C2 |
| Recommended Diameter of Attachment Bolts G (mm) | 24 |
| Recommended Tightening Torque for Attachment Bolts (N m) | 665 |
| Size of Cap Bolts | M24x130 |
| Tightening Torque for Cap Bolts (N m) | 350 |
| Size of Eye Bolt | M10 |
| Initial Grease Fill, 20% (g) | 700 |
| Initial Grease Fill, 40% (g) | 1100 |
| Grease Fitting | AH 1/8-27 PTF |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan