SKF Pillow Block Housing SNL 518-615 1pc

#Nomor SKU S017177795
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number SNL 518-615
Unit 1pc
Diameter of Bearing Seat Da (mm) 160
Width of Bearing Seat Ca (mm) 65
Centre Height (pillow block) (mm) 100
Centre Distance Between Bolt Holes (mm) 290
Attachment Bolt Diameter (mm) 20
Housing Type Plummer/pillow block
Housing Configuration Two-piece
Mounting Arrangement Through shaft/Shaft end
Number of Bolt Holes for Fasteners 2
Material, Housing Cast iron
Bearing Housing Seal Type Without
Housing Lubrication Feature/Possibility Grease
Tolerance Class of Bearing Seat Diameter G7
Centre Height of Bearing Seat H1 (mm) 100
Bore Diameter Db (mm) 102.5
Overall Width A (mm) 143
Foot Width A1 (mm) 100
Thread of Relubrication Holes G1 1/8-27 NPSF
Overall height H (mm) 192
Foot Height H2 (mm) 35
Overall Length L (mm) 345
Distance Between Attachment Bolts J (mm) 290
Length of Attachment Bolt Hole N (mm) 28
Width of Attachment Bolt Hole N1 (mm) 22
Inside Width Between Seal Grooves A3 (mm) 113
Width of Seal Groove A4 (mm) 5
Distance to Seal Groove Back Face A5 (mm) 9
Width at Bore Diameter A6 (mm) 13
Diameter of Seal Groove Dc (mm) 111
Distance Between Dowel Pins J6 (mm) 317
Axial Offset of Dowel Pins J7 (mm) 35
Diameter of Dowel Pins N4 (mm) max. 8
Breaking Load at 0° Load Angle (kN) 430
Breaking Load at 55° Load Angle (kN) 550
Breaking Load at 90° Load Angle (kN) 340
Breaking Load at 120° Load Angle (kN) 250
Breaking Load at 150° Load Angle (kN) 215
Breaking Load at 180° Load Angle (kN) 275
Breaking Load, Axial (kN) 180
Load to Reach Yield Point at 120° Load Angle (kN) 400
Load to Reach Yield Point at 150° Load Angle (kN) 230
Load to Reach Yield Point at 180° Load Angle (kN) 200
Housing Material Cast iron
Corrosion Protection Paint -in accordance with ISO 12944-2, corrosivity category C2
Recommended Diameter of Attachment Bolts G (mm) 20
Recommended Tightening Torque for Attachment Bolts (N m) 385
Size of Cap Bolts M16x90
Tightening Torque for Cap Bolts (N m) 150
Initial Grease Fill, 20% (g) 260
Initial Grease Fill, 40% (g) 430
Grease Fitting AH 1/8-27 PTF
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan