SKF Pillow Block Housing SNL 3138 1pc

#Nomor SKU S017177757
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number SNL 3138
Unit 1pc
Diameter of Bearing Seat Da (mm) 320
Width of Bearing Seat Ca (mm) 124
Centre Height (pillow block) (mm) 190
Centre Distance Between Bolt Holes (mm) 480
Centre Distance between Bolt Holes (axial direction) (mm) 120
Attachment Bolt Diameter (mm) 24
Housing Type Plummer/pillow block
Housing Configuration Two-piece
Mounting Arrangement Through shaft/Shaft end
Number of Bolt Holes for Fasteners 4
Material, Housing Cast iron
Bearing Housing Seal Type Without
Housing Lubrication Feature/Possibility Grease
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SNL plummer (pillow) block housings in the 30, 31 and 32 series are robust and suitable for tough operating conditions. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan