SKF Pillow Block Housing SNL 3136 1pc
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | SNL 3136 |
|---|---|
| Unit | 1pc |
| Width of Bearing Seat Ca (mm) | 116 |
| Housing Type | Plummer/pillow block |
| Centre Distance between Bolt Holes (axial direction) (mm) | 110 |
| Diameter of Bearing Seat Da (mm) | 300 |
| Bearing Housing Seal Type | Without |
| Centre Height (pillow block) (mm) | 180 |
| Mounting Arrangement | Through shaft/Shaft end |
| Number of Bolt Holes for Fasteners | 4 |
| Material, Housing | Cast iron |
| Housing Configuration | Two-piece |
| Housing Lubrication Feature/Possibility | Grease |
| Attachment Bolt Diameter (mm) | 24 |
| Centre Distance Between Bolt Holes (mm) | 450 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 11 September 2025 |
Informasi Produk
Description
SNL plummer (pillow) block housings in the 30, 31 and 32 series are robust and suitable for tough operating conditions. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan