SKF Pillow Block Ball Bearing SYJ 75 TF with Extended Inner Ring and Set Screw Locking, Cast Iron, Japanese Standards 1pc

#Nomor SKU S017177672
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number SYJ 75 TF
Unit 1pc
Shaft Diameter (mm) 75
Centre Height (pillow block) (mm) 82.5
Housing Overall Width (mm) 74
Centre Distance Between Bolt Holes (mm) 217
Bearing Width, Total (mm) 73.3
Basic Dynamic Load Rating C (kN) 66.3
Basic Static Load Rating C0 (kN) 49
Limiting Speed (rpm) 2600
Housing Type Pillow block
Number of Bolt Holes for Fasteners 2
Fastening Bolt Hole Type Plain
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rubber Seating Ring Without
Material, Housing Cast iron
Bearing Material Bearing steel
Coating Without
Sealing, Bearing Seal and flinger on both sides
Sealing Type Contact, standard
Sealing, Unit Without
Lubricant Grease
Relubrication Hole With
Grease Fitting With
Bore Diameter d (mm) 75
Shoulder Diameter of Inner Ring d1 (mm) ≈ 92.05
Base Width A (mm) 74
Top Width A1 (mm) 54
Width of Inner Ring B (mm) 73.3
Overall Bearing Width B1 (mm) 73.3
Distance From Locking Device Side Face to Thread Centre B4 (mm) 12
Height of Spherical Seat Centre H (mm) 82.5
Foot Height H1 (mm) 28
Overall Height H2 (mm) 165.5
Distance Between Attachment Bolts J (mm) 217
Distance Between Attachment Bolts Max J (mm) max. 222
Distance Between Attachment Bolts Min J (mm) min. 212
Overall Length L (mm) 275
Diameter of Attachment Bolt Hole N (mm) 25
Length of Attachment Bolt Hole N1 (mm) 30
Distance From Locking Device Side Face to Raceway Centre s1 (mm) 46.3
Housing Thread for the Grease Fitting RG 1/4-28 UNF
Axial Position of the Housing Thread R1 (mm) 6.5
Angular Position of the Housing Thread Rα (°) 45
Diameter of Head Sphere of Grease Fitting DN (mm) 6.5
Hexagonal Key Size for the Grease Fitting SWN (mm) 7
Thread of Grease Fitting GN 1/4-28 SAE-LT
Distance of Dowel Pins J6 (mm) 255
Axial Offset of Dowel Pins J7 (mm) 27
Recommended Diameter for Dowel Pins N4 (mm) 4
Fatigue Load Limit Pu (kN) 2.04
Catatan Limiting speed with shaft tolerance h6
Set Screw M10x1
Hexagonal Key Size for Set Screw (mm) 5
Recommended Tightening Torque for Set Screw (N m) 16.5
Recommended Diameter for Attachment Bolts (mm) 20
Recommended Diameter for Attachment Bolts (inch) 0.75
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Warning
Image may differ from product. See technical specification for details.
Feature
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan