SKF Pillow Block Ball Bearing SYJ 20 TF with Extended Inner Ring and Set Screw Locking, Cast Iron, Japanese Standards 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | SYJ 20 TF |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 20 |
| Centre Height (pillow block) (mm) | 33.3 |
| Housing Overall Width (mm) | 34 |
| Centre Distance Between Bolt Holes (mm) | 97 |
| Bearing Width, Total (mm) | 31 |
| Basic Dynamic Load Rating C (kN) | 12.7 |
| Basic Static Load Rating C0 (kN) | 6.55 |
| Limiting Speed (rpm) | 8500 |
| Housing Type | Pillow block |
| Number of Bolt Holes for Fasteners | 2 |
| Fastening Bolt Hole Type | Plain |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rubber Seating Ring | Without |
| Material, Housing | Cast iron |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing, Bearing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Sealing, Unit | Without |
| Lubricant | Grease |
| Relubrication Hole | With |
| Grease Fitting | With |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Warning
Image may differ from product. See technical specification for details.Feature
- Strong- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan